Shop All Privacy Door Handles
Trimco
Munich Privacy Left Hand with 2-3/4" Latch Satin Stainless Steel
Mfr # 81ST001-PRIV-2LH.630
Zoro # G1926292
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Style Left Hand
- Includes Latch
- Lockset Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST001-PRIV-2LH.630
- Zoro # G1926292
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Munich Privacy Left Hand with 2-3/4" Lat |
Lockset Function | Privacy |
Style | Left Hand |
Includes | Latch |
Lockset Finish | Satin Stainless Steel |
Description
Item Munich Privacy Left Hand with 2-3/4 In. Lat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Chrome Latch 393826D (393826D)
- ZORO SELECT O-Ring, PTFE, MSDash 334, PK10 (1RFY9)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/64 in (C8051-C415A-3)
- PRIME-LINE Screen Door Repair Kit with Rolling Tool - Replace Screen on Windows (P 7541)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Bright Chrm Fnsh, Non-handed (W301S D 625)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Privacy (C2000-PRIV-R-626)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPV26D)
- MARKS USA Lever Lockset, Mechanical, Privacy, Grd. 1 (195L/26D)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door (5209US19.LSUS19.KNUS19.LH)
- SCHLAGE Cylindrical Lock, ALX40 BRW 622 (ALX40 BRW 622)
- YALE Heavy Duty Lever Lockset, Right Angle (AU5402LN X 626)
- Trimco Door Lever Locksets