Shop All Passage Door Handles
Trimco
Munich Passage Right Hand with 2-3/8" Latch Satin Stainless Steel
Mfr # 81ST001-PASS-1RH.630
Zoro # G1926344
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Finish Satin Stainless Steel
- Features Right Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST001-PASS-1RH.630
- Zoro # G1926344
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Finish | Satin Stainless Steel |
Item | Munich Passage Right Hand with 2-3/8" La |
Features | Right Hand |
Function | Passage |
Description
Item Munich Passage Right Hand with 2-3/8 In. La
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Outside Corner Guard, Eggshell, 9/20"W X 96"H (WC-101-0-370)
- ZORO SELECT O-Ring, Dash 154, Viton, 0.1 In., PK2 (U38875.009.0375)
- NATIONAL MFG/SPECTRUM BRANDS HHI 314 ZN Safety Hasp (N102-277)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (PE1000)
- TRIMCO ADA Passage Pocket Door Pull for 1-3/8in to 1-3/4in Door and 4-3/4in to 5-1/2in Frame Satin (1069A4630)
- KWIKSET Halifax - Hall/ Closet Lever with Square Rose / satin nickel (KWS-720HFL-SMT-SQT-15)
- MARKS Marks: 175 Series Passage Lever Lockset Grade 2 - 2-3 / 4" Bkst (MRK-175N-26D)
- SCHLAGE COMMERCIAL Tool 24002693 (24002693)
- COPPER CREEK Remi Lever Passage Function, Tuscan Bronze (RL2220TB)
- KWIKSET Single Cylinder Interior Halifax Trim (971HFLSQT-15)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- Trimco Door Locks and Deadbolts