Shop All Passage Door Handles
Trimco
Munich Passage Left Hand with 2-3/4" Latch Satin Stainless Steel
Mfr # 81ST001-PASS-2LH.630
Zoro # G1926222
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Finish Satin Stainless Steel
- Features Left Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST001-PASS-2LH.630
- Zoro # G1926222
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Finish | Satin Stainless Steel |
Item | Munich Passage Left Hand with 2-3/4" Lat |
Features | Left Hand |
Function | Passage |
Description
Item Munich Passage Left Hand with 2-3/4 In. Lat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Left-Handed, White, Casement Locking Handle with Offset Base Single Pack (H 3820)
- LAB LAB: Best A2 Top Pin .037-3B (100 Polybag)(MI037) (LAB-B3BP1)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2KALF)
- PAMEX 9/16in Door Viewer Cover Satin Nickel Finish (DD01180COVSN)
- TRIMCO ADA Passage Pocket Door Pull for 1-3/8in to 1-3/4in Door and 4-3/4in to 5-1/2in Frame Satin (1069A4630)
- FALCON Passage Mortise Lock, Avalon Lever, Gala Rose, Satin Stainless Steel (MA101 AG 630)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N14H626LHRB)
- KWIKSET Milan Square Passage Door Lock w/6AL Lat (720MILSQT-26)
- ARROW LOCK Lockset, Mechanical, Communicating (RL03SR 26D)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- SCHLAGE COMMERCIAL Bright Brass Passage A10LEV605 (A10LEV605)
- Trimco Door Lever Locksets