Shop All Dummy Door Handles
Trimco
Munich Full Dummy Right Hand Set Satin Stainless Steel
Mfr # 81ST001-FDUM-RH.630
Zoro # G0147124
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Features Right Hand
- Function Full Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST001-FDUM-RH.630
- Zoro # G0147124
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Munich Full Dummy Right Hand Set,Satin S |
Finish | Satin Stainless Steel |
Features | Right Hand |
Function | Full Dummy |
Description
Item Munich Full Dummy Right Hand Set,Satin S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Safety Orange Plastic Chain 3"(#10, 76 m (80112)
- M D BUILDING PRODUCTS 212x4' BRN Cove Base (75614)
- PRIME-LINE White, Bottom-Mount Drawer Slides (1-Pair) (R 7211)
- SUR&R O-Ring, 10.7mm Nominal Inside dia., PK50 (HOR520)
- ARROW Cylindrical Lock, RL08-SR-26D (RL08-SR-26D)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Merano, Left Hand (F170 MER 716 LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Smooth Grip in Nickel (LV100 FBL GRIP-SM NI)
- DELTANA Accessory Lever Set for SDML334 Black Finish (SDML334/LLU19)
- SCHLAGE Matte Black Dummy Lever Lockset, Accent, Left Hand (F170 ACC 622 LH)
- SCHLAGE Dummy Lever Satin Chrome (F170ELA626)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- Trimco Door Locks and Deadbolts