Shop All Sliding Door Edge Pulls
Trimco
Modern Edge Pull Black 8"
Mfr # APC308335
Zoro # G2161334
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # APC308335
- Zoro # G2161334
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Modern Edge Pull Black 8" |
Finish | Black |
Color | Black |
Product Type | Pull |
Description
Modern Edge Pull Black 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Drop Plate For Dc40 - Parallel Arm Installation White (DP4041P-WHITE)
- KNAPE & VOGT Slide Drawer Side Mt 24In Zinc (1300P ZC 24)
- CODEL DOORS 26" x 80" Primed 2-Panel Monroe Molded Hollow Core Slab Door (2268MHCMON)
- COPPER CREEK Ball Knob Passage Function, Satin Stainless (BK2020SS)
- TRIMCO Pocket Door Pull for Connecting Doors for 1-3/8" Thick Doors BB (1065CD.605)
- TRIMCO Concealed Door Edge Pull Satin Chrome 1"4-1/4" (1062.626)
- TOPEX 6.29 in. Large Sharp Edge Pull (Z00821600062)
- DELTANA Edge Pull, 4" Lifetime Brass (EP475CR003)
- DELTANA Edge Pull, 4" Antique Brass (EP475U5)
- DELTANA Edge Pull, 4" Unlacquered Bright Brass (EP475U3-UNL)
- HOMECARE PRODUCTS Flute Stair Edge - Satin Nickel - 36 in. (HO666875)
- Trimco Sliding Door Edge Pulls