Shop All Sliding Door Edge Pulls
Trimco
Modern Edge Pull Black 12"
Mfr # APC3012335
Zoro # G2161282
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # APC3012335
- Zoro # G2161282
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Modern Edge Pull Black 12" |
Finish | Black |
Color | Black |
Product Type | Pull |
Description
Modern Edge Pull Black 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Casement Latch Standard with 3 Strikes Oil Rubbed Bronze Finish (8703US10B)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type M (1C7M1626)
- APOLLO TILE Sample of White Pebble 11.8"x11.8" Glass Mosaic Tile (APLGEM992EC19 Sample)
- MASTER CASTER Bell Glides, 2-3/16" Base, B Stem, 7/16"x7/8", 5/ST, Black 5PK (MAS70175)
- TRIMCO Pocket Door Pull for Connecting Doors for 1-3/8" Thick Doors BB (1065CD.605)
- TRIMCO Concealed Door Edge Pull Satin Chrome 1"4-1/4" (1062.626)
- BALDWIN Estate Lifetime Brass Edge Pulls (0465.003)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Black (EP6125U19)
- DELTANA Edge Pulls-Thin, 4-1/4" Bright Chrome (EPT425U26)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Chrome (EP6125U26D)
- BALDWIN Estate Lifetime Bright Nickel Edge Pulls (0465.055)
- Trimco Pocket & Sliding Door Hardware