Shop All Sliding Door Edge Pulls
Trimco
Modern Edge Pull Aluminum 8"
Mfr # APC308628
Zoro # G2161361
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # APC308628
- Zoro # G2161361
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Modern Edge Pull Aluminum 8" |
Finish | Aluminum |
Product Type | Pull |
Description
Modern Edge Pull Aluminum 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Rekey Bottom Pin #8 (34-308)
- KIPP Magnet Shallow Pot Magnet H=6 Ndfeb, Round, Comp:Rubber, Comp:Black, D2=4, D=22 (K0565.01)
- SIMPLEX Combination Chamber Kit, Simplex, M64 (7487000001)
- NATIONAL GUARD Weatherstrip, Brush Insert, 7 ft. L (A605DKB-84)
- TRIMCO Pocket Door Pull for Connecting Doors for 1-3/8" Thick Doors BB (1065CD.605)
- TRIMCO Concealed Door Edge Pull Satin Chrome 1"4-1/4" (1062.626)
- BALDWIN Estate Satin Black Edge Pulls (0465.190)
- DELTANA Edge Pulls-Thin, 4-1/4" Satin Chrome (EPT425U26D)
- DELTANA Edge Pulls-Thin, 4-1/4" Bright Chrome (EPT425U26)
- DELTANA Edge Pull, 4" Oil Rubbed Bronze (EP475U10B)
- BALDWIN Estate Oil Rubbed Bronze Edge Pulls (0465.102)
- Trimco Pocket & Sliding Door Hardware