Shop All Dummy Door Handles
Trimco
Merryvale Single Dummy Left Hand Lever Satin Stainless Steel
Mfr # 81SC051-SDUM-LH.630
Zoro # G0145313
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Features Left Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81SC051-SDUM-LH.630
- Zoro # G0145313
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Merryvale Single Dummy Left Hand Lever S |
Finish | Satin Stainless Steel |
Features | Left Hand |
Function | Single Dummy |
Description
Item Merryvale Single Dummy Left Hand Lever S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA Grease Gun Holder (KV-GreaseGun-V1)
- WRS 14" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 13-2 (01-30013-2)
- MAG-MATE Cylindrical Fixture Magnet, 16 lb. Pull (R500)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (705RW-034S)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV100 SB GRIP-SM SB)
- SCHLAGE COMMERCIAL Satin Chrome Dummy S170JUP626 (S170JUP626)
- KWIKSET Right Hand Balboa Single Dummy Lock w/Ne (488BLRH-15)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Bright Nickel (5455V.055.FD)
- WESLOCK RH Bordeau Dummy Handleset Trim Mansion or Philbrook ORB (R6605--U10020)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 AVA 716 LH)
- Trimco Door Lever Locksets