Shop All Privacy Door Handles
Trimco
Merryvale Privacy Left Hand with 2-3/8" Latch Satin Stainless Steel
Mfr # 81SC051-PRIV-1LH.630
Zoro # G0145295
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Style Left Hand
- Includes Latch
- Lockset Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81SC051-PRIV-1LH.630
- Zoro # G0145295
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Merryvale Privacy Left Hand with 2-3/8" |
Lockset Function | Privacy |
Style | Left Hand |
Includes | Latch |
Lockset Finish | Satin Stainless Steel |
Description
Item Merryvale Privacy Left Hand with 2-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 609)
- NORTON DOOR CONTROLS Kit Includes ADAEZ Pro Door Operator (Pull Side, Regular Arm), Two Square Push Buttons, Aluminum Fin (NOR-5811-SQPB-689)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 60 x 100', Charcoal, 57x16 Mesh, One Roll (3003613)
- TOUGH GUY Access Door, Aesthetic, 16x16In (16M212)
- CORBIN RUSSWIN Privacy, Bedroom or Bathroom Mortise Lock, LS Lever, A Rose, Satin Chrome (ML2020 LSA 626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Cylindrical Privacy Bed/Bath Door Handle W/ Lock & Clutch (GAL-1140L-626-M)
- KWIKSET Avalon Privacy Lever (730AVL-11P-6AL-RCS)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MNH 626)
- BALDWIN Reserve Satin Black Door Levers (PVTUBCSR190)
- KWIKSET Halifax Matte Black Bed and Bath Lever Right or Left Handed (97300-949)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (MRX-S-L-02-630)
- Trimco Door Lever Locksets