Shop All Passage Door Handles
Trimco
Merryvale Passage Right Hand with 2-3/8" Latch Satin Stainless Steel
Mfr # 81SC051-PASS-1RH.630
Zoro # G0145286
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Finish Satin Stainless Steel
- Features Right Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81SC051-PASS-1RH.630
- Zoro # G0145286
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Finish | Satin Stainless Steel |
Item | Merryvale Passage Right Hand with 2-3/8" |
Features | Right Hand |
Function | Passage |
Description
Item Merryvale Passage Right Hand with 2-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Medium Cameron Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 25 5/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375CAMMF)
- TELL Low Dome Floor Stop, 1.75" Diameter x 1.5"h, Satin Chrome (DT100033)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 011, PK100 (ZUSAHSQ70011)
- ZORO SELECT Gasket, Full Face, 8 In, Neoprene, Black (9071FF-0150-125-0800)
- TRIMCO ADA Passage Pocket Door Pull for 1-3/8in to 1-3/4in Door and 4-3/4in to 5-1/2in Frame Satin (1069A4630)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Chrome 943 (943/00F.PA3)
- SCHLAGE Cylindrical Lock, ND10S RHO 619 (ND10S RHO 619)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Smooth Grip in Satin Brass (LV101 NI GRIP-SM SB)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 BRW 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 620 CAM)
- AMERICAN IMAGINATIONS 4.7-in. W Door Handle_ (AI-36493)
- Trimco Door Locks and Deadbolts