Shop All Passage Door Handles
Trimco
Merryvale Passage Left Hand with 2-3/8" Latch Satin Stainless Steel
Mfr # 81SC051-PASS-1LH.630
Zoro # G2161352
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Finish Satin Stainless Steel
- Features Left Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81SC051-PASS-1LH.630
- Zoro # G2161352
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Finish | Satin Stainless Steel |
Item | Merryvale Passage Left Hand with 2-3/8" |
Features | Left Hand |
Function | Passage |
Description
Item Merryvale Passage Left Hand with 2-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6327)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2268pri8401RH10B4916)
- EKENA MILLWORK Eyebrow Architectural Grade PVC Pediment, 38"W x 10-1/2"H x 2-3/4"P (PEDP038X105EYE00)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B70T)
- TRIMCO ADA Passage Pocket Door Pull for 1-3/8in to 1-3/4in Door and 4-3/4in to 5-1/2in Frame Satin (1069A4630)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230E626SA118F)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 943 (943/00F.PA15)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (T101S D 626)
- BALDWIN Reserve White Bronze Door Levers (FD.ARC.RAR.492)
- SCHLAGE Antique Bronze Passage Lever Lockset, Merano/Addison (F10 MER 716 ADD)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N14DS3626)
- Trimco Passage Door Handles