Shop All Dummy Door Handles
Trimco
Mahler Single Dummy Right Hand Lever Satin Stainless Steel
Mfr # 81SC069-SDUM-RH.630
Zoro # G2161185
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Features Right Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81SC069-SDUM-RH.630
- Zoro # G2161185
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Mahler Single Dummy Right Hand Lever Sat |
Finish | Satin Stainless Steel |
Features | Right Hand |
Function | Single Dummy |
Description
Item Mahler Single Dummy Right Hand Lever Sat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD, Package Quantity: 1 (3HPT3)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4" (994CH)
- HARDWARE RESOURCES 20"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU20)
- SPARCO Key Rack, 8-Tag, 10-1/2"Wx1/2"Lx2-4/5"H, Assorted (SPR02880)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Walnut Grip (LV100 SB GRIP-WN)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- TOWNSTEEL F02 Dummy, Pull when Dogged, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars (TNS-ED8900LQ-02-R-626)
- GLOBAL DOOR CONTROLS Franklin Collection Modern Brushed Chrome Dummy Door Lever/Handle (GLS170FRA-626)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- KWIKSET Right Hand Balboa Single Dummy Lock w/Ne (488BLRH-3)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Merano, Left Hand (F170 MER 716 LH)
- Trimco Dummy Door Handles