Shop All Dummy Door Handles
Trimco
Mahler Single Dummy Left Hand Lever Satin Stainless Steel
Mfr # 81SC069-SDUM-LH.630
Zoro # G0144385
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Features Left Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81SC069-SDUM-LH.630
- Zoro # G0144385
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Mahler Single Dummy Left Hand Lever Sati |
Finish | Satin Stainless Steel |
Features | Left Hand |
Function | Single Dummy |
Description
Item Mahler Single Dummy Left Hand Lever Sati
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast Bronze, Right Handed Vinyl or Wood Casement Lock Single Pack (H 3573)
- TRILOGY Door Lock Battery Pack, 7V (S6065)
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4FCG5)
- EKENA MILLWORK Pitch 8/12 Triangle Gable Vent, Functional, 65"W x 21 3/4"H x 2 1/4"P (GVTR65X21F)
- KWIKSET Dummy Levr Balboa Lh Brz (94880-518)
- SCHLAGE Satin Chrome Dummy Lever Lockset, Merano, Left Hand (F170 MER 626 LH)
- JOHNSON HARDWARE Pocket Door Dummy Pull Brass (21-3PPK2)
- KWIKSET Right Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLRH-15)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 STA 620 RH)
- WESLOCK RH Bordeau Dummy Handleset Trim Mansion or Philbrook ORB (R6605--U10020)
- SCHLAGE Antique Brass Dummy Lever Lockset, Elan (F170 ELA 609)
- Trimco Door Locks and Deadbolts