Shop All Privacy Door Handles
Trimco
Mahler Privacy Right Hand with 2-3/4" Latch Satin Stainless Steel
Mfr # 81SC069-PRIV-2RH.630
Zoro # G1925635
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Lockset Function Privacy
- Style Right Hand
- Lockset Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81SC069-PRIV-2RH.630
- Zoro # G1925635
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Mahler Privacy Right Hand with 2-3/4" La |
Includes | Latch |
Lockset Function | Privacy |
Style | Right Hand |
Lockset Finish | Satin Stainless Steel |
Description
Item Mahler Privacy Right Hand with 2-3/4 In. La
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Storeroom (28-65G04 KB 26D)
- MSI Retro Brick Bianco SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0210-SAM)
- AURA DECK TILE GRAYOAK 6PK (DS5-W06-GO02)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-SW-96)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU4702LN x 626)
- KENAURD Kenaurd: Privacy Commercial Lever Handle w/ INDICATOR / 26D (KCL201-IND-SS)
- EMTEK Stuttgart Lever Left Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19LH)
- KWIKSET Light Commercial Carson PRIV Door Lock (408CNL-26D)
- BALDWIN ESTATE Privacy Door Levers Lifetime Bright Nickel (5455V.055.PRIV)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L14DS3626)
- YALE Door Lever Lockset, Mechanical, Privacy (4702LN MO 626)
- Trimco Door Locks and Deadbolts