Shop All Privacy Door Handles
Trimco
Mahler Privacy Left Hand with 2-3/8" Latch Satin Stainless Steel
Mfr # 81SC069-PRIV-1LH.630
Zoro # G1925601
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Lockset Function Privacy
- Style Left Hand
- Lockset Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81SC069-PRIV-1LH.630
- Zoro # G1925601
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Mahler Privacy Left Hand with 2-3/8" Lat |
Includes | Latch |
Lockset Function | Privacy |
Style | Left Hand |
Lockset Finish | Satin Stainless Steel |
Description
Item Mahler Privacy Left Hand with 2-3/8 In. Lat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Cyrus Sandino 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0129)
- ZORO SELECT Grommet, Buna-N, MS 35489-72, PK50 (3MRK8)
- E900 HARDWARE P530 30 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P530)
- EKENA MILLWORK Prescott Decorative Wall Panel (Two-Piece), 18"W x 14"H x 3/8"P (WALP18X14X037PRE)
- OVERTIME H531 Brown Privacy Latch (OV2603759)
- FALCON Bright Brass Privacy W301D605 (W301D605)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Nickel (LV102 FBL GRIP-KN NI)
- SARGENT Grade 1 Bedroom or Bathroom Privacy Mortise Lock, J Lever, LN Rose, Indicator with Text, Visual Sing (V10-8265 LNJ 26D)
- KWIKSET Kwikset: Tustin Privecy Lever with Round Rose Satin Nickel (KWS-730TNL-RDT-15)
- MASTER LOCK Lever Lockset, Aged Bronze, Return Style (RL0312PBOX)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40ORB626 (A40ORB626)
- Trimco Privacy Door Handles