Shop All Privacy Door Handles
Trimco
Mahler Privacy Left Hand with 2-3/4" Latch Satin Stainless Steel
Mfr # 81SC069-PRIV-2LH.630
Zoro # G0144376
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Style Left Hand
- Includes Latch
- Lockset Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81SC069-PRIV-2LH.630
- Zoro # G0144376
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Mahler Privacy Left Hand with 2-3/4" Lat |
Lockset Function | Privacy |
Style | Left Hand |
Includes | Latch |
Lockset Finish | Satin Stainless Steel |
Description
Item Mahler Privacy Left Hand with 2-3/4 In. Lat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 4" Tube Size, Coupler Connection (DXD-44)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (8301H X 689)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CGI)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8300 Door Closer Heavy Duty Interior and Exterior, Aluminum (PS8300ST x 689)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (S40D JUP 626)
- DELTANA Savanna Home Series Traditional Door Leverset Privacy Left Handed Oil Rubbed Bronze (6462L-10B)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Privacy Lever, Vintage Bronze (CD102 11P)
- SCHLAGE COMMERCIAL Antique Brass Privacy S40SAT609 (S40SAT609)
- SCHLAGE COMMERCIAL Satin Chrome Privacy S40JUP626 (S40JUP626)
- KWIKSET Milan Round Privacy Door Lock w/6AL Latc (730MILRDT-26)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ACC 716)
- Trimco Privacy Door Handles