Shop All Passage Door Handles
Trimco
Mahler Passage Right Hand with 2-3/8" Latch Satin Stainless Steel
Mfr # 81SC069-PASS-1RH.630
Zoro # G2161264
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Finish Satin Stainless Steel
- Features Right Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81SC069-PASS-1RH.630
- Zoro # G2161264
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Finish | Satin Stainless Steel |
Item | Mahler Passage Right Hand with 2-3/8" La |
Features | Right Hand |
Function | Passage |
Description
Item Mahler Passage Right Hand with 2-3/8 In. La
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 27" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2630 (05-40026-3)
- NATIONAL GUARD Door Sweep, 4 ft., A. Aluminum (B606A-48)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5260)
- SDC Power Transfer Hinge, 1A, 10 Conductor (PTH-10Q)
- TRIMCO ADA Passage Pocket Door Pull for 1-3/8in to 1-3/4in Door and 4-3/4in to 5-1/2in Frame Satin (1069A4630)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 625)
- KWIKSET Halifax Lever with Rectangular Rose Passage Door Lock with 6AL Latch, RCS Strike Matte Black Finish (720HFLRCT-514)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Satin Brass (LV101 NI GRIP-KN SB)
- EMTEK Flat Black Passage 5112HLOUS19LH (5112HLOUS19LH)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (AU5301LN x 626 x YMS)
- Trimco Passage Door Handles