Shop All Push Pull Latches
Trimco
LH Mortise Push Pull Classroom Security Latchset Satin Chrome Satin SS
Mfr # 1562M72-LH.626/630
Zoro # G2160704
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Classroom
- Finish Satin
- Strike Type Mortise
- Outside Trim Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1562M72-LH.626/630
- Zoro # G2160704
- Country of Origin China
- Category Push Pull Latches
Details
Item | Lh Mortise Push Pull Classroom Security |
Lockset Function | Classroom |
Finish | Satin |
Strike Type | Mortise |
Outside Trim Type | Pull |
Description
Lh Mortise Push Pull Classroom Security
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, Samarium Cobalt, 4 lb. Pull (6YA23)
- SDC Security Door Controls SDC Electric Bolt Locks (280AHV)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 134, PK25 (ZUSAH50134)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Snow Hexagon 8.8 in. x10.375 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (12.25 sq.ft), 25PK (SC-4112)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1562ALH-2-52.710CU)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- GLOBAL DOOR CONTROLS Aluminum Storefront 4 Way Reversible Push Paddle (TH1100-PUSH-AL)
- GLOBAL DOOR CONTROLS Duronodic Storefront 4 Way Reversible Push Paddle (TH1100-PUSH-DU)
- SDC Latch Retraction Kit (LR100DMK)
- SDC Latch Retraction Kit (LR100FCK)
- Trimco Push Pull Latches