Shop All Pocket Door Locks
Trimco
Left HFrankfurt Mortise Barn Door Latchset Privacy Cylinder Satin SS
Mfr # 1074-2-LH-ST002.630
Zoro # G0139528
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Mounting Mortise
- Type Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1074-2-LH-ST002.630
- Zoro # G0139528
- Country of Origin China
- Category Pocket Door Locks
Details
Item | Left Hfrankfurt Mortise Barn Door Latchs |
Finish | Satin |
Mounting | Mortise |
Type | Privacy |
Description
Left Hfrankfurt Mortise Barn Door Latchs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC BACK-BOX FOR 492 (SDC-492-BB)
- RICHELIEU HARDWARE 2 1/2 in to 3 3/4 in (64 mm to 96 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (788696900)
- ZORO SELECT O-Ring, Dash 911, Viton, 0.11 In., PK25 (1WHN9)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11243027 (00011243027)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door DB PC (1065.613)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door (1065.62)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door (1065.619)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door (1065.622)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door SB (1065.606)
- TRIMCO Right HStockholm Mortise Barn Door Latchset Privacy Cylinder Satin SS (1074-2-RH-ST000.630)
- DELTANA Decorative Pocket Lock 6", Privacy Oil Rubbed Bronze (SDL60U10B)
- Trimco Pocket & Sliding Door Hardware