Shop All Push Pull Latches
Trimco
Left Hand Push Pull Latchset Both Levers Down Satin Stainless Steel
Mfr # 1562ALH-5-51.630
Zoro # G2159849
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Style Left Hand
- Outside Trim Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1562ALH-5-51.630
- Zoro # G2159849
- Country of Origin China
- Category Push Pull Latches
Details
Item | Left Hand Push Pull Latchset,Both Levers |
Finish | Satin Stainless Steel |
Style | Left Hand |
Outside Trim Type | Pull |
Description
Left Hand Push Pull Latchset,Both Levers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC O-Ring 32 Earthmover 2 Pk (OR-329-T)
- ZORO SELECT Buna-N O-Ring, 1.9mm Wide 6.8mm ID, PK100 (ZUSAH1.9X6.8)
- TOOLPRO 4 ft to 12 ft Adjustable Lag Pole (TP05220)
- LCN Motor Gear Box, Alum, 16-1/2 in. L, LH (9530-3454 LH)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1562ALH-2-52.710CU)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (990NL-R/V US26D)
- IEC BLACK PUSH ON KNOB (G070-70007603)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- SCHLAGE Hospital Push/Pull Latch (HL6-2 626)
- Trimco Door Locks and Deadbolts