Shop All Kickplates
Trimco
Kick Plate to Protect the Door
Mfr # 34x34-UL.630
Zoro # G811420315
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 34 in
- Overall Width 34 in
- Protection Plate Type Armor
- Includes Hardware Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 34x34-UL.630
- Zoro # G811420315
- Country of Origin United States
- Category Kickplates
Dimensions
Overall Height | 34 in |
Overall Width | 34 in |
Details
Item | Door Kick Plate |
Material | Stainless Steel |
Protection Plate Type | Armor |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Stainless Steel |
Description
Door Kick Plate, Material Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Edge Pulls (0465.003)
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A121X250)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Knockout Bushing, 100PK (1211D)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2222)
- TRIMCO Kick Plate Satin Stainless Steel 10"x34" (10X34.630)
- TRIMCO Kick Plate Satin Stainless Steel 8"x34" (8X34.630)
- TRIMCO Kick Plate to Protect the Door (10x34.630)
- TRIMCO Kick Plate to Protect the Door (34x34.630)
- TRIMCO Kick Plate Satin Stainless Steel 12"x34" (12X34.630)
- TRIMCO Kick Plate Satin Stainless Steel 10"x30" (10X30.630)
- ZORO SELECT Protection Plate, Kick/Stretcher, 1-3/4" H (19-705A)
- Trimco Door Accessories