Shop All Door Bolt Locks
Trimco
Heavy Duty Surface Bolt with Decorative Knob Satin Brass 12"
Mfr # 3921-12.606
Zoro # G2158659
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 3921-12.606
- Zoro # G2158659
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Heavy Duty Surface Bolt with Decorative |
Finish | Satin Brass |
Description
Heavy Duty Surface Bolt with Decorative, Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security, Long SHKL 4 PK (171-42401)
- HARDWARE RESOURCES Restrictor Clip for 700 Series European Hinges. Restricts hinge Opening to 90° (700.RC)
- ROCKWOOD Convex Door Stop, DuraFlex (406.10)
- WRIGHT PRODUCTS Universal Knob Latch, White (V670WH)
- TRIMCO Long UL Automatic Flush Bolt for Wood Doors Satin Chrome by Satin SS (3815L.626/630)
- TRIMCO Heavy Duty Surface Bolt Satin Chrome 8" (3920-8.626)
- TRIMCO UL Manual Flush Bolt for Metal Doors Dark Bronze Powder Coat 12" (3915.613)
- TRIMCO UL Wrought Flush Bolt for Metal Doors Satin Chrome 12" (W3917-12.626)
- TRIMCO Heavy Duty Surface Bolt Decorative Knob Dark Bronze Powder Coat 42" (3921-42.613)
- TRIMCO UL Heavy Duty Surface Bolt Satin Stainless Steel 8" (3922.63)
- NATIONAL HARDWARE CLOSED BAR HOLDER 6.3"" (N351-502)
- Trimco Door Locks and Deadbolts