Shop All Push Plates
Trimco
HEAVY DUTY 1/8" PUSH PLATE 4 x 25"
Mfr # 1807-25.710CU
Zoro # G2120592
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 in
- Material Bactericidal Copper Alloy
- Width 4 in
- Finish Satin
- Projection 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1807-25.710CU
- Zoro # G2120592
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 25 in |
Width | 4 in |
Details
Item | Door Push Plate |
Material | Bactericidal Copper Alloy |
Finish | Satin |
Projection | 0.125 in |
Includes | Mounting Hardware |
Mounting | Surface |
Operation | Push |
Description
Door Push Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 4 in, Length 25 in, Mounting Surface, Projection 0.125 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 7/16 OD, PK6 (1NAE2)
- BEST 1-5/8" W x 4" H Prime Coat Door and Butt Hinge (F179 4X4 DOOR HINGE P STL)
- COMPONENT HARDWARE CP Die Cast Mechanical Latch With Straig (R35-1105)
- DON-JO 10" Commercial Latch Protector for Outswing Doors (CLP110630)
- TRIMCO Square Corner Push Plate Aluminum 4"x16" (1001-3.628)
- TRIMCO DOOR PUSH PLATE 6 x 16" (1001-9.710CU)
- TRIMCO Square Corner Push Plate Satin Stainless Steel 6"x16" (1001-9.630)
- TRIMCO Square Corner Push Plate Dark Bronze Powder Coat 4"x16" (1001-3.613)
- TRIMCO Square Corner Push Plate Satin Black 4"x16" (1001-3.622)
- TRIMCO DOOR PUSH PLATE 3 x 12" (1001-1.710CU)
- ROCKWOOD Door Push Plate, Brass, 16"L x 4"W, 0.05" Proj. (70C.3)
- Trimco Door Accessories