Shop All Pull Plates
Trimco
Hands Free Arm Pull, 3-1/2" W, 15" L
Mfr # 1035-2.710CU
Zoro # G7677486
original price:
$197.99
17% off
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2 in
- Length 15 in
- Material Bactericidal Copper Alloy
- Projection 2.875 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1035-2.710CU
- Zoro # G7677486
- Country of Origin Mexico
- Category Pull Plates
Dimensions
Width | 3-1/2 in |
Length | 15 in |
Details
Material | Bactericidal Copper Alloy |
Projection | 2.875 in |
Finish | Satin |
Includes | Mounting Hardware |
Grip Style | Rectangular |
Ligature Resistant | No |
Color | Silver |
Mounting | Surface |
Item | Hands Free Arm Pull |
Operation | Hand Pull |
Grip Thickness | 3/4 in |
Description
Hands Free Arm Pull, Material Bactericidal Copper Alloy, Satin Finish, Width 3 1/2 in, Length 15 in, Mounting Surface, Projection 2.875 in, Grip Style Rectangular, Grip Thickness 3/4 in, Includes Mounting Hardware, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Commercial Drum, 5 1/4 In Keyed, PK2 (5250-18S)
- EKENA MILLWORK Thorton Block Smooth Bracket, Western Red Cedar, 3 1/2"W x 18"D x 26"H (BKT04X18X26THR05SWR)
- CAMPBELL CHAIN & FITTINGS Link Chain Quick 1/4" 20 (T7645126V)
- MASTER LOCK PADLOCK DBL LOCK STL 2"" (M176XDLHCCSEN)
- TRIMCO DOOR PULL PLATE 4 x 16" W/ 6"CTC (1017-3.710CU)
- TRIMCO Square Corner Pull Plate 8" 1193 Pull Satin Stainless Steel 4"x16" (1013-3B.630)
- TRIMCO Square Corner Pull Plate 10" 1195 Pull Satin Stainless Steel 4"x16" (1018-3B.630)
- TRIMCO Square Corner Pull Plate 8" 1195 Pull Satin Stainless Steel 4"x16" (1018-3.630)
- TRIMCO DOOR PULL PLATE 3.5X12" W/ 10" CTC PULL (1018-3.710CU)
- TRIMCO Square Corner Pull Plate 5-1/2" 1193 Pull Satin SS 4"x16" (1013-3.630)
- PATIOPLUS Half - Round Recessed Pull (PA2582312)
- Trimco Door Surface Protection