Shop All Keyed Entry Door Handles
Trimco
Frankfurt Storeroom Door Right HReverse Less Cylinder Satin SS
Mfr # 90ST002-Q14-RR.630
Zoro # G2157721
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Storeroom
- Keyway Type Less Cylinder
- Finish Satin
- Product Type Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 90ST002-Q14-RR.630
- Zoro # G2157721
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Lockset Function | Storeroom |
Keyway Type | Less Cylinder |
Item | Frankfurt Storeroom Door Right Hreverse |
Finish | Satin |
Product Type | Door |
Description
Item Frankfurt Storeroom Door Right Hreverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0023-SAM)
- ZORO SELECT Cup Magnet, Neodymium, 105 lb. Pull (10E852)
- ZORO SELECT Ext Spring, Utility, 302 SS, 3 1/2 OAL, PK6 (1NAN4)
- MONROE PMP Folding Pull Handle, 304 Stainless Steel, Natural, Weld-On (PH-0297)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Mortise Lock L017203A613 (L017203A613)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Storeroom or Closet L Trim L Rose Strike Lip Length 1-1/4 (SRG-28-10G04-LL-10BE)
- BEST Lever Lockset, Mechanical, Classroom, Grd.1 (45H7R3H626)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-IC)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SELH-US26D)
- BALDWIN ESTATE Entry Door Levers Distressed Oil Rubbed Bronze (5255.402.LENT)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL250M626RA118FSCKD)
- Trimco Door Lever Locksets