Shop All Keyed Entry Door Handles
Trimco
Frankfurt Storeroom Door Right HLess Cylinder Satin Stainless Steel
Mfr # 90ST002-Q14-RH.630
Zoro # G1921505
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Function Storeroom
- Finish Satin Stainless Steel
- Product Type Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 90ST002-Q14-RH.630
- Zoro # G1921505
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Lockset Function | Storeroom |
Item | Frankfurt Storeroom Door Right Hless Cyl |
Finish | Satin Stainless Steel |
Product Type | Door |
Description
Item Frankfurt Storeroom Door Right Hless Cyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60002DD3)
- TRIMLITE 24" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2068pri1501RAIT)
- BEST Mortise 45H Lock, Dormitory, Lever, Rose, Satin Chrome AM, RH (45H7T16H626AMRH)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-Close Face Frame Hinge without Dowels (22855-8-000N-2)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 620 CAM)
- MASTER LOCK Lever Lockset, Satin Nickel, Wave Style (WL0115KAS)
- SCHLAGE Grade 1 Classroom Mortise Lock, Schlage FSIC Less Core, 06 Lever, A Rose, Satin Chrome Finish, Field (L9070J 06A 626)
- ARROW Lever Lockset, Mechanical, Asylum (MLX33-SR-26D-CS)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Classroom (C1000-CLRM-R-626-KDC)
- YALE Lever Lockset, Mechanical, Storeroom (B-AU5305LN X 626)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Bright Bra (RL17-SR-03-CS)
- Trimco Door Locks and Deadbolts