Shop All Keyed Entry Door Handles
Trimco
Frankfurt Storeroom Door Left HReverse Less Cylinder Satin SS
Mfr # 90ST002-Q14-LR.630
Zoro # G1921514
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Storeroom
- Keyway Type Less Cylinder
- Finish Satin
- Product Type Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 90ST002-Q14-LR.630
- Zoro # G1921514
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Lockset Function | Storeroom |
Keyway Type | Less Cylinder |
Item | Frankfurt Storeroom Door Left Hreverse L |
Finish | Satin |
Product Type | Door |
Description
Item Frankfurt Storeroom Door Left Hreverse L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Alpine 48"W x 72"H Hall Tree (AWAA2820)
- STERLING SEAL & SUPPLY 205 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL205X500)
- ILCO Ilco: Key Blanks, DND-SC1 (ILCO-DND-SC1)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-114)
- ARROW Grade 2 Cylindrical Lock, Classroom Function, SFIC Prep Less Core, Rigid Sierra Lever, 3-11/32-in Ro (MLX17-SR-26D-IC)
- KENAURD Kenaurd:Lever Residential #2 - Gold - SC1 (KLE02-BB-SC1)
- ARROW Lever Lockset, Mechanical, Privacy (QL02-SR-26D)
- BEST Mortise Cylinder, Entry Door, 1-3/16 " (45H7UNR15H626RH)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5405LN x 626)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS19LH.RLS)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L9453P06A626 (L9453P06A626)
- Trimco Keyed Entry Door Handles