Shop All Keyed Entry Door Handles
Trimco
Frankfurt Storeroom Door Left Hand Less Cylinder Satin Stainless Steel
Mfr # 90ST002-Q14-LH.630
Zoro # G2157624
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Storeroom
- Keyway Type Less Cylinder
- Features Left Hand
- Finish Satin Stainless Steel
- Product Type Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 90ST002-Q14-LH.630
- Zoro # G2157624
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Lockset Function | Storeroom |
Keyway Type | Less Cylinder |
Item | Frankfurt Storeroom Door Left Hand Less |
Features | Left Hand |
Finish | Satin Stainless Steel |
Product Type | Door |
Description
Item Frankfurt Storeroom Door Left Hand Less
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Silicone, Dash 207, 9/16, 0.824, PK25 (U38883.012.0056)
- COMPX FORT Tubular Pin Tumbler, Keyed Different, For Material Thickness 1/16 in (MFW1038-KD)
- SCHLAGE Entry Lever Satin Chrome (F51AELAN626)
- HARDWARE RESOURCES 105Deg, 1-1/4In. Overlay Hvy Dty Soft-Close Compact Hinge W/ 2 Cleats & Press-In 8Mm Dowels (9394-2C)
- ARROW Cylindrical Lock, RL11-SR-26D-LC (RL11-SR-26D-LC)
- BRINKS COMMERCIAL Matte Black Entry Lever 2 in (BC40098)
- FALCON Falcon B501PD626 B Series Entry Dane Lever Lock C Keyway 57435 Latch 5164 Strike Satin Chrome Finish (B501PD626)
- SCHLAGE COMMERCIAL ND95JRHO626 ND Series Vandlgard Classroom Security Large Format Rhodes 13-247 Latch 10-025 (ND95JRHO626)
- SCHLAGE COMMERCIAL Schlage Commercial A53PPLY626 A Series Entry Plymouth Lock C Keyway 11096 Latch 10001 Strike (A53PPLY626)
- SCHLAGE ND Series Lever Locks, Grade 1 Classroom Lock, Rhodes Lever, SFIC Prep Less Core, Satin Chrome Finish (SCH-ND70BD-RHO-626)
- CORBIN RUSSWIN Entrance or Storeroom Mortise Lock, LW Lever, A Rose, Satin Chrome (ML2024 LWA 626)
- Trimco Door Locks and Deadbolts