Shop All Dummy Door Handles
Trimco
Frankfurt Single Dummy Left Hand Lever Satin Stainless Steel
Mfr # 81ST002-SDUM-LH.630
Zoro # G0129055
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Features Left Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST002-SDUM-LH.630
- Zoro # G0129055
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Frankfurt Single Dummy Left Hand Lever S |
Finish | Satin Stainless Steel |
Features | Left Hand |
Function | Single Dummy |
Description
Item Frankfurt Single Dummy Left Hand Lever S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Wedge, Plastic, Brown, 4 In. L (1RCU4)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- X1 TOOLS R-123 Square O-Ring ID: 1 3/16, CS 3/32, OD 1 3/8 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R123x20)
- TY-FLOT FME Covers, 6" dia. x 6" D, PK30 (CBFR6OR)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Latitude (F170 LAT 619)
- SCHLAGE Dummy Lever Matte Black (F170ACC622LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Flat Black (MR100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Walnut Grip (LV100 NI GRIP-WN)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 MER 716 RH)
- Trimco Door Lever Locksets