Shop All Privacy Door Handles
Trimco
Frankfurt Privacy Right Hand with 2-3/8" Latch Satin Stainless Steel
Mfr # 81ST002-PRIV-1RH.630
Zoro # G2157633
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Style Right Hand
- Includes Latch
- Lockset Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST002-PRIV-1RH.630
- Zoro # G2157633
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Frankfurt Privacy Right Hand with 2-3/8" |
Lockset Function | Privacy |
Style | Right Hand |
Includes | Latch |
Lockset Finish | Satin Stainless Steel |
Description
Item Frankfurt Privacy Right Hand with 2-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF244-046)
- MSI Cyrus Cranton 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0123)
- YALE Door Lever Lockset, Mechanical, Dummy (4655LN MO 613E)
- TRIMLITE 26" x 80" Primed 1-Panel Interior Shaker Slab Door (2268pri8401)
- SCHLAGE Cylindrical Lock, ALX40 ATH 619 (ALX40 ATH 619)
- BALDWIN ESTATE Privacy Door Levers Lifetime Brass (5455V.003.PRIV)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L15H626LH)
- EMTEK Stuttgart Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door (5210STUUS14RH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door (5210HLOUS15RH)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 176 PHL 613 234 ASA)
- TOWNSTEEL TownSteel: Cyl, Grd1 - Privacy - 26D (TNS-CDC-76-S-26D)
- Trimco Door Locks and Deadbolts