Shop All Passage Door Handles
Trimco
Frankfurt Passage Right Hand with 2-3/8" Latch Satin Stainless Steel
Mfr # 81ST002-PASS-1RH.630
Zoro # G0128836
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Finish Satin Stainless Steel
- Features Right Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST002-PASS-1RH.630
- Zoro # G0128836
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Finish | Satin Stainless Steel |
Item | Frankfurt Passage Right Hand with 2-3/8" |
Features | Right Hand |
Function | Passage |
Description
Item Frankfurt Passage Right Hand with 2-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Rod KIT.1001 (KIT1001)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527160195)
- LAUREY Melrose Stainless Steel T-Bar Pull, 672mm, 28 3/4" Overall (89009)
- LUCKY LINE LuckyLine: POWDERED GRAPHITE TUBE (LKL-9501)
- TRIMCO ADA Passage Pocket Door Pull for 1-3/8in to 1-3/4in Door and 4-3/4in to 5-1/2in Frame Satin (1069A4630)
- BALDWIN Reserve Satin Black Door Levers (PSSQUCSR190)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N14DS3626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3310 PZD 626)
- FALCON Falcon Mortise Passage Lockset, Lever, Passage (MA101 AG 626)
- KWIKSET Singapore Lever with Square Rose Passage Door Lock with 6AL Latch, RCS Strike Bright Chrome Finish (720SALSQT-26)
- HAGER Satin Chrome Passage 3510WTN26D (000256)
- Trimco Door Lever Locksets