Shop All Keyed Entry Door Handles
Trimco
Frankfurt Entry Left Hand Reverse Less Cylinder Satin Stainless Steel
Mfr # 90ST002-Q10-LR.630
Zoro # G1921435
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Less Cylinder
- Features Left Hand Reverse
- Finish Satin Stainless Steel
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 90ST002-Q10-LR.630
- Zoro # G1921435
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Keyway Type | Less Cylinder |
Item | Frankfurt Entry Left Hand Reverse Less C |
Features | Left Hand Reverse |
Finish | Satin Stainless Steel |
Function | Entry |
Description
Item Frankfurt Entry Left Hand Reverse Less C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Visor Transmitter, Range 200 ft. (DNT00017A)
- SEM PAINTS Trim Black (39143)
- BEST Key Blank, Standard, TB Keyway, 1/2in. (1A1TB1KS208KS800)
- BARSKA Key Cabinet, 400 Capacity, 21-3/4" H (CB12490)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less C (ALX53L SAT 619)
- PROPATION Prelude Entry Lever Door with Handle Lockset; Oil Rubbed Bronze (PR278872)
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 148 MIA 605 234 ASA SCC)
- KENAURD Kenaurd:Entry Lever Grade 2 Gold (KCL201-PB-ET)
- YALE Door Lever Lockset, Mechanical, Entrance (4607LN MO 613E SCH C)
- SCHLAGE COMMERCIAL Mortise Lock L9080LV (L9080LV)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Cylindrical Classroom Door Handle W/ Lock and Clutch (GAL-1170P-626)
- Trimco Keyed Entry Door Handles