Shop All Keyed Entry Door Handles
Trimco
Frankfurt Entry Left Hand Less Cylinder Satin Stainless Steel
Mfr # 90ST002-Q10-LH.630
Zoro # G0128486
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Less Cylinder
- Features Left Hand
- Finish Satin Stainless Steel
- Cylinder Left Hand
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 90ST002-Q10-LH.630
- Zoro # G0128486
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Keyway Type | Less Cylinder |
Item | Frankfurt Entry Left Hand Less Cylinder |
Features | Left Hand |
Finish | Satin Stainless Steel |
Cylinder | Left Hand |
Function | Entry |
Description
Item Frankfurt Entry Left Hand Less Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Hinge Screw, Self Driller, 1 In., PK24 (MS1458)
- DELTANA Door Guard, Chain / Doorbolt Black (CDG35U19)
- PRECISION BRAND Metric O Ring Assorted Kit (13995)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA)
- BEST Satin Chrome Dormitory 9K37T14DS3626 (887838192400)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Classroom (C2000-CLRM-R-613-KDC)
- CORBIN RUSSWIN Institution or Utility Mortise Lock, NS Lever, A Rose, Satin Chrome (ML2032 NSA 626)
- SCHLAGE COMMERCIAL Small Format IC Brown Construction Core (80035BRN)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Oil-Rubbed Bronze F (RL11-SR-10B-IC)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Stainless Steel Finish, Field (L9080L 03A 630)
- SCHLAGE Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND53JD RHO 619)
- Trimco Keyed Entry Door Handles