Shop All Door Edge Guards
Trimco
Frame Guard Satin Stainless Steel 42"
Mfr # FG8000-42.630
Zoro # G2157581
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # FG8000-42.630
- Zoro # G2157581
- Country of Origin China
- Category Door Edge Guards
Details
Item | Frame Guard Satin Stainless Steel 42" |
Description
Frame Guard Satin Stainless Steel 42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPAR 7 In. Wooden Plate Stand (23-1204)
- NATIONAL HARDWARE Hinge Spg Adj Sc 4-1/2X4-1/2In (N236-012)
- BLUM Knock-in Tool for CLIPTOP Blumotion Series Hinges (ZME.0710)
- BALDWIN RESERVE Baldwin Reserve PVCRYTRR003 Privacy Crys (PV.CRY.TRR.003)
- TRIMCO Edge Protector with Adhesive Tape Satin Chrome (4016ED.626)
- TRIMCO Cylindrical Lock Guard Satin Stainless Steel 4" (1082-4.630)
- TRIMCO SS Lock Astragal for Mortise or Cylindrical Satin SS (5001.63)
- TRIMCO Cast Lock Astragal Satin Chrome (5000-T.626)
- TRIMCO SS Lock Astragal for Cylindrical 1-9/16" x 6" Satin SS (5002.63)
- TRIMCO Unit Lock to Cylindrical Lock Filler Satin Stainless Steel (5022.63)
- PRIMELINE TOOLS 2-1/2 x 48 in. Clear Corner Shield with Screws (6 Pack) (MP10068)
- Trimco Door Edge Guards