Shop All Push & Pull Sets
Trimco
Focal Push/Pull Bar Set 18" CTC Straight Pull 1-1/4" Diar
Mfr # F1746.SPEC
Zoro # G3413796
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # F1746.SPEC
- Zoro # G3413796
- Country of Origin China
- Category Push & Pull Sets
Details
Item | Focal Push/Pull Bar Set 18" CTC Straight |
Description
Focal Push/Pull Bar Set 18 In. CTC Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 1/2 in W x 5 3/4 in H Stainless steel Strap Hinge (1RCP5)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-31-52)
- LUCKY LINE Sprinkler Key Hider® (91901)
- ECLIPSE MAGNETICS Ceramic Pot magnet, Pull Force:6.60lb, PK10 (E863-RB)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for VD99 Satin Chrome Finish (ETDLS1G26DV99)
- H.B. IVES PULL PLATE 3.5X15""ALUM (C8311-5P28)
- AMEROCK 3/8in 10 mm Inset Self Closing Face Mount Cabinet Hinge Satin Nickel Finish *Must be (CM7128G10)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for Von Duprin 99 Satin Chrome Finish (ETDL27S1G26DV99)
- SARGENT Push Pull Paddle, Grade 1, SS, HP Series (28-HPU15 ALP 32D)
- SARGENT Push Pull Paddle, Grade 1, SS, 8200 Series (LC-8204 ALP 32D)
- Trimco Door Pulls and Push Plates