Shop All Push & Pull Sets
Trimco
Focal Push/Pull Bar Set 18" CTC 90 Dg Offset Pull Aluminum 1-1/4" Diar
Mfr # F1747.628
Zoro # G3413674
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # F1747.628
- Zoro # G3413674
- Country of Origin China
- Category Push & Pull Sets
Details
Item | Focal Push/Pull Bar Set 18" CTC 90 Dg Of |
Description
Focal Push/Pull Bar Set 18 In. CTC 90 Dg Of
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove, Envelope Gasket PTFE/Buna, 3" (300-G-TF)
- EBERHARD MANUFACTURING CO Inside Handle Lking Blk/Ch (EMC 21000-PKLK-31)
- ALTRONIX Power Supply 8 Fuse 12Dc/3.5A Or 24Dc/3A (AL400ULACM)
- SECURITRON Power Supply, 24V Boxed, White (BPS-24-3)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- AMEROCK 3/8in 10 mm Inset Self Closing Face Mount Cabinet Hinge Satin Nickel Finish *Must be (CM7128G10)
- ALARM LOCK Lever Return Spring (S6148)
- H.B. IVES PULL PLATE 3.5X15""ALUM (C8311-5P28)
- DORMAKABA DormaKaba RFID MiFare Construction Security Card (KA1310)
- CORBIN RUSSWIN Push/Pull Paddle, HP3001 Series, Grade 1 (HP3020 RH 630)
- FALCON Bushing BUSH102 (BUSH.102)
- Trimco Door Surface Protection