Shop All Push & Pull Sets
Trimco
Focal Push/Pull Bar Set 12" CTC Straight Pull Special Finish 1" Diar
Mfr # F1732.SPEC
Zoro # G3413665
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # F1732.SPEC
- Zoro # G3413665
- Country of Origin China
- Category Push & Pull Sets
Details
Item | Focal Push/Pull Bar Set 12" CTC Straight |
Description
Focal Push/Pull Bar Set 12 In. CTC Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021C26D41)
- CENTURY SPRING 12 In. x 1 In. Extension Spring (C-303)
- COMMERCIAL Chair Glide Insert 1" (32202)
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 3/16" W x 3/16" H x 5 ft. L (ZUSA-CP-300)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- DORMAKABA DormaKaba RFID MiFare Construction Security Card (KA1310)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- AMEROCK 3/8in 10 mm Inset Self Closing Face Mount Cabinet Hinge Satin Nickel Finish *Must be (CM7128G10)
- DORMAKABA Dormakaba System Community RFID Encoder HH6 Starter Base Kit (SKC200IPRFH6000000)
- SARGENT Push Pull Paddle, Grade 1, SS, 8200 Series (LC-8204 ALP 32D)
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- Trimco Door Pulls and Push Plates