Shop All Push & Pull Sets
Trimco
Focal Push/Pull Bar Set 12" CTC 90 Dg Offset Pull 1-1/4" Diar
Mfr # F1747-1.SPEC
Zoro # G3413516
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # F1747-1.SPEC
- Zoro # G3413516
- Country of Origin China
- Category Push & Pull Sets
Details
Item | Focal Push/Pull Bar Set 12" CTC 90 Dg Of |
Description
Focal Push/Pull Bar Set 12 In. CTC 90 Dg Of
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Square Single Cylinder Deadbolt with Radius Latch Strike Satin Nickel Finish (8469US15.RLS)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 10in.W (430E - 48)
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- BALDWIN Estate Satin Black Flush Pulls (0458.190)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- H.B. IVES PULL PLATE 3.5X15""ALUM (C8311-5P28)
- AMEROCK 3/8in 10 mm Inset Self Closing Face Mount Cabinet Hinge Satin Nickel Finish *Must be (CM7128G10)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Chrome Privacy Lock KW1 1.75 in. (23031-119)
- FALCON Bushing BUSH102 (BUSH.102)
- CORBIN RUSSWIN Push/Pull Paddle, HP3001 Series, Grade 1 (HP3020 RH 630)
- Trimco Door Surface Protection