Shop All Push & Pull Sets
Trimco
Focal Push/Pull Bar Set 10" CTC Straight Pull Bright Chrome 1" Diar
Mfr # F1731.625
Zoro # G3413489
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # F1731.625
- Zoro # G3413489
- Country of Origin China
- Category Push & Pull Sets
Details
Item | Focal Push/Pull Bar Set 10" CTC Straight |
Description
Focal Push/Pull Bar Set 10 In. CTC Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Stainless Steel Improved Visibility Insect Screening, 36 x 25', Black, 18x18 Mesh, One Roll (3021496)
- FALCON Indicator Lock, Satin Chrome, Medium-Duty (D271 626)
- SCHLAGE COMMERCIAL Cam B520254 (B520254)
- USA INDUSTRIALS Silicone Grommet 3/4" Hole ID, 3/32" Edge 1/2" ID, PK 10 (BULK-GMT-S50-31)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- ALARM LOCK Replacement DTM Cable (MX942)
- FALCON Bushing BUSH102 (BUSH.102)
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- AMEROCK 3/8in 10 mm Inset Self Closing Face Mount Cabinet Hinge Satin Nickel Finish *Must be (CM7128G10)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Privacy Lock KW1 1.75 in. (23034-150)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- Trimco Door Accessories