Shop All Sliding Door Flush Pulls
Trimco
Flush Pull with Mounting Holes on Face Aged Bronze 3-1/2"4-3/4"
Mfr # 1115.616
Zoro # G3408537
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Bronze
- Mounting with
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1115.616
- Zoro # G3408537
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Flush Pull w/Mounting Holes on Face A |
Finish | Aged Bronze |
Mounting | with |
Description
Flush Pull w/Mounting Holes on Face A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1678 EBERHARD (ILCO-1678)
- DELTANA Roller Catch, Heavy Duty Antique Brass (RCA430U5)
- MNG 12" Quilt Oversized Pull, Satin Brass Antique (20120)
- RENIN Renin 48 in. x 80 1/2 in. Harmony 1-Lite Mirror Bypass Door (EU3210PWCLE048080)
- TRIMCO Rectangular Flush Pull Satin Stainless Steel 2-1/2"x8" (1110-8.630)
- TRIMCO Flush Cup Pocket Door Pull Satin Black (1064FCP.622)
- TRIMCO Flush Pull Satin Chrome 2-3/4"4-1/4" (1060.626)
- TRIMCO Flush Pull Mount Holes on Face Satin Stainless Steel 3-1/2"4-3/4" (1115.63)
- TRIMCO Flush Pull Satin Chrome 2-1/16"3-1/8" (1061.626)
- TRIMCO Square Flush Pull Back to Back Mounting Satin Stainless Steel 6"x6" (1111C-BTB.630)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Antique Nickel (FP222U15A)
- Trimco Pocket & Sliding Door Hardware