Shop All Sliding Door Flush Pulls
Trimco
Flush Cup Pull Satin Nickel 2-1/2"
Mfr # 242.619
Zoro # G3407216
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Mounting Type Flush
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 242.619
- Zoro # G3407216
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Flush Cup Pull Satin Nickel 2-1/2" |
Finish | Satin Nickel |
Mounting Type | Flush |
Product Type | Pull |
Description
Flush Cup Pull Satin Nickel 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-209 Square O-Ring ID: 11/16, CS 1/8, OD 15/16 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R209x4)
- BEA Universal Remote Control (10REMOTE)
- DORMA Escutcheon R Lever Trim, Passage Function, 630 Stainless Steel (YR23-630)
- TRIMLITE 26" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2268pri8403)
- TRIMCO Flush Cup Pocket Door Pull Satin Black (1064FCP.622)
- TRIMCO Flush Pull Mount Holes on Face Satin Stainless Steel 3-1/2"4-3/4" (1115.63)
- TRIMCO Rectangular Flush Pull Satin Stainless Steel 2-1/2"x8" (1110-8.630)
- TRIMCO Square Flush Pull Back to Back Mounting Satin Stainless Steel 6"x6" (1111C-BTB.630)
- TRIMCO Flush Pull Satin Chrome 2-1/16"3-1/8" (1061.626)
- TRIMCO Flush Pull Satin Chrome 2-3/4"4-1/4" (1060.626)
- PRIME-LINE U9861 Sldng Dr Kyd Lc Psh-In A U 9861 (655035)
- Trimco Sliding Door Flush Pulls