Shop All Sliding Door Flush Pulls
Trimco
Flush Cup Pull Satin Chrome 2-1/2"
Mfr # 242.626
Zoro # G3407189
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Mounting Type Flush
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 242.626
- Zoro # G3407189
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Flush Cup Pull Satin Chrome 2-1/2" |
Finish | Satin Chrome |
Mounting Type | Flush |
Product Type | Pull |
Description
Flush Cup Pull Satin Chrome 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Double Door Weatherstrip, 8 ft (139SP-8)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, Silicone (40RXPX-100)
- PRIME-LINE 2PK DR Latch, 2PK (A 127)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (178SA-96)
- TRIMCO Flush Pull Mount Holes on Face Satin Stainless Steel 3-1/2"4-3/4" (1115.63)
- TRIMCO Rectangular Flush Pull Satin Stainless Steel 2-1/2"x8" (1110-8.630)
- TRIMCO Flush Pull Satin Chrome 2-1/16"3-1/8" (1061.626)
- TRIMCO Flush Pull Satin Chrome 2-3/4"4-1/4" (1060.626)
- TRIMCO Square Flush Pull Back to Back Mounting Satin Stainless Steel 6"x6" (1111C-BTB.630)
- TRIMCO Flush Cup Pocket Door Pull Satin Black (1064FCP.622)
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Passage, Flat Black (DP-R01 FBL)
- Trimco Sliding Door Flush Pulls