Shop All Sliding Door Flush Pulls
Trimco
Flush Cup Pull Satin Brass 2-1/2"
Mfr # 242.606
Zoro # G3407198
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Mounting Type Flush
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 242.606
- Zoro # G3407198
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Flush Cup Pull Satin Brass 2-1/2" |
Finish | Satin Brass |
Mounting Type | Flush |
Product Type | Pull |
Description
Flush Cup Pull Satin Brass 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACOUSTIC CEILING PRODUCTS Ceiling Max 2' Cross Tee, White - 60/Case (129-00)
- HILLMAN NFL New Orleans Saints House/Office Key Blank 68 SC1 Single For Schlage Locks, 6PK (89602)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Orange)
- DELTANA Pull, 4" Black (WP026U19)
- TRIMCO Rectangular Flush Pull Satin Stainless Steel 2-1/2"x8" (1110-8.630)
- TRIMCO Flush Pull Satin Chrome 2-3/4"4-1/4" (1060.626)
- TRIMCO Square Flush Pull Satin Stainless Steel 5"x5" (1111A.630)
- TRIMCO Flush Pull Satin Chrome 2-1/16"3-1/8" (1061.626)
- TRIMCO Flush Cup Pocket Door Pull Satin Black (1064FCP.622)
- TRIMCO Square Flush Pull Back to Back Mounting Satin Stainless Steel 6"x6" (1111C-BTB.630)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Oil Rubbed Bronze (FP222U10B)
- Trimco Pocket & Sliding Door Hardware