Shop All Sliding Door Flush Pulls
Trimco
Flush Cup Pull Polished Bronze 2-1/2"
Mfr # 242.611
Zoro # G3407155
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Bronze
- Mounting Type Flush
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 242.611
- Zoro # G3407155
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Flush Cup Pull Polished Bronze 2-1/2" |
Finish | Polished Bronze |
Mounting Type | Flush |
Product Type | Pull |
Description
Flush Cup Pull Polished Bronze 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP ASSOCIATES, INC Karp Inc. DSB-123SD High Security - MS Lock, 12"Wx12"H, SDP1212MSL (SDP1212MSL)
- E-PLEX Deadbolt Lock, For Best Core, Satin Chrome (E2067BLL62641)
- MSI Marquina Nero Splitface Ledger Panel "6 X 24" Marble Wall Tile, 6PK (ZOR-PNL-0040)
- KABA ILCO Key Blank, Brass, Type NA12, 5 Pin, PK10 (1069LB-NA12)
- TRIMCO Square Flush Pull Satin Stainless Steel 5"x5" (1111A.630)
- TRIMCO Square Flush Pull Back to Back Mounting Satin Stainless Steel 6"x6" (1111C-BTB.630)
- TRIMCO Rectangular Flush Pull Satin Stainless Steel 2-1/2"x8" (1110-8.630)
- TRIMCO Flush Pull Satin Chrome 2-1/16"3-1/8" (1061.626)
- TRIMCO Flush Cup Pocket Door Pull Satin Black (1064FCP.622)
- TRIMCO Flush Pull Satin Chrome 2-3/4"4-1/4" (1060.626)
- IVES Flush Pull Satin Chrome (22B26D)
- Trimco Pocket & Sliding Door Hardware