Shop All Sliding Door Flush Pulls
Trimco
Flush Cup Pull Dark Bronze Powder Coat 2-1/2"
Mfr # 242.613
Zoro # G3407173
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Mounting Type Flush
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 242.613
- Zoro # G3407173
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Flush Cup Pull Dark Bronze Powder Coat 2 |
Finish | Dark Bronze |
Mounting Type | Flush |
Product Type | Pull |
Description
Flush Cup Pull Dark Bronze Powder Coat 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTERER Fulterer FR5210.ECD 22 ZC 200 lbs ECD Full Extension Slide; 22 in. - Zinc (FR5210.ECD 22 ZC)
- PRIME-LINE Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White 10 Pack (U 9265)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/2"W X 48"H (CGUP-12-4-370)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Orange (D3X1BKT)
- TRIMCO Flush Pull Satin Chrome 2-3/4"4-1/4" (1060.626)
- TRIMCO Square Flush Pull Back to Back Mounting Satin Stainless Steel 6"x6" (1111C-BTB.630)
- TRIMCO Flush Pull Mount Holes on Face Satin Stainless Steel 3-1/2"4-3/4" (1115.63)
- TRIMCO Rectangular Flush Pull Satin Stainless Steel 2-1/2"x8" (1110-8.630)
- TRIMCO Square Flush Pull Satin Stainless Steel 5"x5" (1111A.630)
- TRIMCO Flush Cup Pocket Door Pull Satin Black (1064FCP.622)
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Privacy, Satin Nickel (DP-R02 15)
- Trimco Sliding Door Flush Pulls