Shop All Door Edge Guards
Trimco
Edge Guard Satin Stainless Steel 42" 90 Degree
Mfr # KE35-1.630
Zoro # G3403603
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # KE35-1.630
- Zoro # G3403603
- Country of Origin China
- Category Door Edge Guards
Details
Item | Edge Guard Satin Stainless Steel 42" 90 |
Description
Edge Guard Satin Stainless Steel 42 In. 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (638W-017)
- NATIONAL HARDWARE Guard Security Brass (N199-679)
- BIG HORN Multi-Strike Template - 16" Carrier w/ 1" x 2-1/4" Deadbolt, 1" x 2-1/4" Full Lip, 1-1/8" x 2 3/4" T (70159)
- PRIME-LINE WINDOW CRANK 3/8"" STONE (173600)
- TRIMCO Unit Lock to Cylindrical Lock Filler Satin Stainless Steel (5022.63)
- TRIMCO Stainless Steel 4" Panic Guard Satin Stainless Steel 18 Gauge (PG8125VV-4.630)
- TRIMCO Edge Protector with Adhesive Tape Satin Chrome (4016ED.626)
- TRIMCO SS Lock Astragal for Cylindrical 1-9/16" x 6" Satin SS (5002.63)
- TRIMCO Cylindrical Lock Guard Satin Stainless Steel 4" (1082-4.630)
- TRIMCO SS Lock Astragal for Mortise or Cylindrical Satin SS (5001.63)
- ACROVYN Door Knob Protector, Eggshell, 11-3/4" W (DNP1100N)
- Trimco Door Edge Guards