Shop All Door Edge Guards
Trimco
Edge Guard Satin Stainless Steel 42" 90 Degree
Mfr # KE31-1.630
Zoro # G3403576
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # KE31-1.630
- Zoro # G3403576
- Country of Origin China
- Category Door Edge Guards
Details
Item | Edge Guard Satin Stainless Steel 42" 90 |
Description
Edge Guard Satin Stainless Steel 42 In. 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest x Yale Keyless Entry Deadbolt with Nest Connect Black Suede Powder Coat (RB-YRD540-WV-BSP)
- ZORO SELECT 1 in W x 48 in H Steel Continuous Hinge (2ZEU1)
- BALDWIN ESTATE Knob Bright Chrome Door Knobs Bright Chrome 5069 (5069.260.MR)
- STRATTEC Strattec: 3 Button Flip Key GMC Logo, Brand New 315 MHZ (STR-5913596)
- TRIMCO Stainless Steel 4" Panic Guard Satin Stainless Steel 18 Gauge (PG8125VV-4.630)
- TRIMCO Unit Lock to Cylindrical Lock Filler Satin Stainless Steel (5022.63)
- TRIMCO SS Lock Astragal for Mortise or Cylindrical Satin SS (5001.63)
- TRIMCO SS Lock Astragal for Cylindrical 1-9/16" x 6" Satin SS (5002.63)
- TRIMCO Cast Lock Astragal Satin Chrome (5000-T.626)
- TRIMCO Edge Protector with Adhesive Tape Satin Chrome (4016ED.626)
- VESTIL Rubber Cornerguard, 7/8" Thick, PK20 (CB-4)
- Trimco Door Edge Guards