Shop All Door Edge Guards
Trimco
Edge Guard Bright Brass 42" 90 Degree
Mfr # KE35-1.605
Zoro # G8637944
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # KE35-1.605
- Zoro # G8637944
- Country of Origin China
- Category Door Edge Guards
Details
Item | Edge Guard Bright Brass 42" 90 Degree |
Description
Edge Guard Bright Brass 42 In. 90 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 2" Hammer Egg Knob, Oil Rubbed Bronze (15313)
- PRIMELINE TOOLS Metal Door Bottom Seal, Black Vinyl, Fits Clopay, 16 ft. (Single Pack) (GD 12294)
- ZORO SELECT Freeze Plug, 1-1/4 In Concave, PK25 (6AJU3)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Screws 61503613 (61503613)
- TRIMCO Stainless Steel 4" Panic Guard Satin Stainless Steel 18 Gauge (PG8125VV-4.630)
- TRIMCO Edge Protector with Adhesive Tape Satin Chrome (4016ED.626)
- TRIMCO Cylindrical Lock Guard Satin Stainless Steel 4" (1082-4.630)
- TRIMCO SS Lock Astragal for Cylindrical 1-9/16" x 6" Satin SS (5002.63)
- TRIMCO Unit Lock to Cylindrical Lock Filler Satin Stainless Steel (5022.63)
- TRIMCO SS Lock Astragal for Mortise or Cylindrical Satin SS (5001.63)
- SARGENT Dogging Kit, 80/90 Series, Satin Chrome (68-2596)
- Trimco Door Edge Guards