Shop All Cabinet Handles & Pulls
Trimco
DRAWER PULL 4"CTC
Mfr # 562-4.710CU
Zoro # G2121003
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Material Bactericidal Copper Alloy
- Mounting Thru-Bolt
- Length 4.31"
- Width 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 562-4.710CU
- Zoro # G2121003
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Length | 4.31" |
Width | 0.31" |
Overall Length | 4 31/100 in |
Overall Width | 31/100 in |
Details
Finish | Satin |
Material | Bactericidal Copper Alloy |
Mounting | Thru-Bolt |
Projection | 1 3/16 in |
Item | Cabinet Pull |
Grip Thickness | 5/16 in |
Includes | Mounting Hardware |
Grip Style | Round |
Description
Cabinet Pull, Mounting Type Thru-Bolt, Material Bactericidal Copper Alloy, Finish Satin, Projection 1 3/16 in, Grip Thickness 5/16 in, Overall Length 4 31/100 in, Overall Width 31/100 in, Product Type Cabinet Pull
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC T-Spline Black (16-241)
- PEMKO Insert Size 9/16", 1-3/4"W x 1-1/8"H Alum. Door Bottom (2170DV36)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Satin Chr (ALX10 ATH 626AM)
- PAWLING Corner Guard, Textured, Silver Gray, 3/4"W X 96"H (CGU-34-8-210)
- TRIMCO ADA STRAIGHT DOOR PULL, 8" CTC (1194E-2-4.710CU)
- TRIMCO Drawer Pull Satin Chrome 5" (562-5.626)
- TRIMCO ADA STRAIGHT DOOR PULL, 10" CTC (1194E-3-4.710CU)
- TRIMCO Drawer Pull Satin Chrome 4" (562-4.626)
- RESIDENTIAL ESSENTIALS Cabinet Drop Pull- Satin Nickel (10217SN)
- BERENSON Transitional Advantage Two 96mm CC Black T-Bar Pull (9545-2055-P)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Satin Gold Contemporary Edge Pull (BP9696192166)
- Trimco Cabinet Handles & Pulls