Shop All Push Plates
Trimco
DOOR PUSH PLATE 3 x 12"
Mfr # 1001-1.710CU
Zoro # G2120428
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 12 in
- Projection 1/16 in
- Material Copper Alloy
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1001-1.710CU
- Zoro # G2120428
- Country of Origin United States
- Category Push Plates
Dimensions
Width | 3 in |
Length | 12 in |
Overall Height | 12 in |
Overall Width | 3 in |
Details
Item | Door Push Plate |
Projection | 1/16 in |
Material | Copper Alloy |
Finish | Satin |
Includes | Mounting Hardware |
Mounting | Surface |
Color | Gray |
Features | Countersunk with Oval Head Screws |
Operation | Push |
ANSI/BHMA Finish | Sterralloy - Copper Alloy |
Includes Core | Core Not Included |
Operation Type | Push |
Description
Door Push Plate, Material Copper Alloy, Satin Finish, Width 3 in, Length 12 in, Mounting Surface, Projection 1/16 in, Includes Mounting Hardware, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE ESSENTIALS Hinge Mortise Butt Marker, 3-1/2 in L (852859)
- SECO-LARM Seco-Larm: Miniature Electromagnetic Lock. 80-lb (36kg) holding force, 12 or 24 VDC. (SLM-E-941SA-80Q)
- ABUS 13011 (8/250 NON-COILED CABLE)
- AMERICAN GARAGE DOOR SUPPLY Control Station, Surface Mount, 1 Button (PBS1)
- TRIMCO Square Corner Push Plate Satin Stainless Steel 4"x16" (1001-3.630)
- TRIMCO Square Corner Push Plate Satin Stainless Steel 6"x16" (1001-9.630)
- TRIMCO DOOR PUSH PLATE 6 x 16" (1001-9.710CU)
- TRIMCO Four Beveled Edges Push Plate Round Corners Satin SS 4"x16" (1809-4RC.630)
- TRIMCO Square Corner Push Plate Aluminum 4"x16" (1001-3.628)
- TRIMCO Square Corner Push Plate Dark Bronze Powder Coat 4"x16" (1001-3.613)
- ROCKWOOD Door Push Plate, Brass, 16"L x 4"W, 0.05" Proj. (70C.3)
- Trimco Door Pulls and Push Plates